
Vertical, (24) 5-20R , 120V / 20A / SING
Item #: 0750917
Cat #: V1M1B1D0A24AKA0
UPC: 074983705795
Call for price
Company wide:
0
in stock
The 20A, single-phase 120V vertical basic rack PDU with local meter in black has 24 NEMA 5-20R receptacles. It features an LCD display and a 10' (3m) NEMA L5-20P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Overview
The 20A, single-phase 120V vertical basic rack PDU with local meter in black has 24 NEMA 5-20R receptacles. It features an LCD display and a 10' (3m) NEMA L5-20P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Also known as: 074983705795, V1M1B1D0A24AKA0, PDTV1M1B1D0A24AKA0
Specifications
| Mounting: | Rack, Vertical |
| Color: | Black |
| Mounting: | Rack, Vertical |
| Color: | Black |