Vertical, 24 NEMA 5-20R, 120V / 20A / SI

Item #: 0750910

Cat #: V1M1B1C0A24AKA0

UPC: 074983073634

Call for price
Company wide:
0 in stock
The 20A, single-phase 120V vertical basic rack PDU with local meter in black has 24 NEMA 5-20R receptacles. It features an LCD display and a 10' (3m) NEMA 5-20P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.

Overview

The 20A, single-phase 120V vertical basic rack PDU with local meter in black has 24 NEMA 5-20R receptacles. It features an LCD display and a 10' (3m) NEMA 5-20P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Also known as: 074983073634, V1M1B1C0A24AKA0, PDTV1M1B1C0A24AKA0

Specifications

Mounting: Rack, Vertical
Color: Black
Mounting: Rack, Vertical
Color: Black