
Vertical, ( 24 ) NEMA 5-15R , 120V / 15A
Item #: 0750908
Cat #: V1M1B1A0A24AJA0
UPC: 07498370608
Call for price
Company wide:
0
in stock
Vertical, ( 24 ) NEMA 5-15R , 120V / 15AThe 15A, single-phase 120V vertical basic rack PDU with local meter in black has 24 NEMA 5-15R receptacles. It features an LCD display and a 10' (3m) NEMA 5-15P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Overview
Vertical, ( 24 ) NEMA 5-15R , 120V / 15AThe 15A, single-phase 120V vertical basic rack PDU with local meter in black has 24 NEMA 5-15R receptacles. It features an LCD display and a 10' (3m) NEMA 5-15P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Also known as: 07498370608, V1M1B1A0A24AJA0, PDTV1M1B1A0A24AJA0
Specifications
| Mounting: | Rack, Vertical |
| Color: | Black |
| Mounting: | Rack, Vertical |
| Color: | Black |