Copper-Bonded Ground Rod, Pointed, 5/8" dia, 8', 13 mil Plating, 6.8 lb

Item #: 0750876

Cat #: 588CGR13

UPC: 782856306108

Call for price
Company wide:
0 in stock
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 5/8" x 8' ground rod with 13 mil plating thickness.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 5/8" x 8' ground rod with 13 mil plating thickness.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856306108, 588CGR13

Features & Benefits

  • Copper coating will not crack when bent or tear when driven
  • 99.9% pure electrolytic copper coating
  • Molecular bond to nickel-sealed high strength steel core
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 6.800 lb
Standards: California Proposition 65
Weight: 6.800 lb
Material: Copper-Bonded Steel