
Allied Amu1426tf 14x12x6 NEMA 4x Fb
Item #: 0750874
Cat #: AMU1426TF
UPC: 085339952459
$ 194.92 EA
Company wide:
0
in stock
All Amu1426tf 14x12x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Flange Mount
Overview
All Amu1426tf 14x12x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Flange Mount
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952459, AMU1426TF, ALLAMU1426TF
Specifications
| Width: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Depth: | 6 in |
| Color: | Gray |
| Height: | 14 in |