EconoTrough NEMA Type 3R, 12.00x12.00x36.00, Galvanized, Steel

Item #: 0750738

Cat #: F121236RTGV

UPC: 783510138363

$ 687.44 EA
Company wide:
0 in stock
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F121236RTGV item measures 12.00x12.00x36.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F121236RTGV item measures 12.00x12.00x36.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138363, F121236RTGV, HOFF121236RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Height: 12 in
Width: 12 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 36 in
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R