Multimedia Outlet, TracJack, 4 Port, 1 Gang, Wallplate, Fog White

Item #: 0750659

Cat #: 40300546

UPC: 662875278856

$ 2.78 EA
Company wide:
13 in stock
Documents & Guides
Multimedia Outlet, TracJack, 4 Port, 1 Gang, Wallplate, Fog White

Overview

Multimedia Outlet, TracJack, 4 Port, 1 Gang, Wallplate, Fog White

Ortronics Single Gang Plastic Faceplates accept front-loading TracJack modules and include two snap-in label fields.

Also known as: 662875278856, 40300546, ORT40300546

Specifications

Mounting: Box
Color: Fog White
Gangs: 1
Standards: California Proposition 65
Number of Ports: 4
Mounting: Box
Gangs: 1
Number of Ports: 4
Color: Fog White
Standards: California Proposition 65