Category 6 UTP Copper Patch Cord, 24 AWG, Yellow, 1 Foot

Item #: 0750617

Cat #: UTPSP1YLY

UPC: 074983170067

$ 16.72 EA
Company wide:
9 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Yellow, 1 Foot Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Yellow, 1 Foot Length, Modular Plug on Each End

For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.

Also known as: 074983170067, UTPSP1YLY, PDTUTPSP1YLY

Specifications

Length: 1 ft
Gauge: 24 AWG
Material: Copper
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 1 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 24 AWG
Color: Yellow
Stranding: Stranded