200A, 3P, 7 Jaw, Meter Main

Item #: 0750612

Cat #: CH227MTBHMS15

UPC: 782116165018

$ 7138.17 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 480/277V Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 3-Pole, 25 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications)., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 480/277V Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 3-Pole, 25 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications)., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116165018, CH227MTBHMS15, CUTCH227MTBHMS15

Specifications

Amps: 200
Phase: 3
Family / Style: CH
Volts AC: 480, 277
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Family / Style: CH
Mounting: Surface
Sockets: 1
Phase: 3
Volts AC: 480, 277
Jaws: 7
IP/NEMA Rating: NEMA 3R