Switch/Outlet Box with "Z" Bracket, 1 Gang, 3-1/2" Depth, 1-Gang, Fiberglass Reinforced Polyester

Item #: 0750595

Cat #: 1099-Z4

UPC: 085339260035

$ 2.80 EA
Company wide:
150 in stock
Switch/Outlet Box with Stud Mount 1/2 Inch Offset Bracket, 1 Gang, 3-1/2 Inch Depth, 22.5 Cubic Inches, Fiberglass Reinforced Polyester

Overview

Switch/Outlet Box with Stud Mount 1/2 Inch Offset Bracket, 1 Gang, 3-1/2 Inch Depth, 22.5 Cubic Inches, Fiberglass Reinforced Polyester

Allied Moulded's fiberglassBOX is for new work residential construction in stud face mounted 2 HR fire resistive walls & ceilings. These boxes feature machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, and are shatter resistant with low temperatures.

Also known as: 085339260035, 1099-Z4, ALL1099Z4

Specifications

Width: 2 1/4 in
Mounting: Bracket
Material: Fiberglass
Gangs: 1
Height: 3 27/32 in
Depth: 3 9/16 in
Cubic Inches: 22.500 in³
Width: 2 1/4 in
Material: Fiberglass
Height: 3 27/32 in
Cubic Inches: 22.500 in³
Mounting: Bracket
Gangs: 1
Depth: 3 9/16 in