
$ 95.85 EA
Company wide:
0
in stock
Overview
All Amu864 8x6x4 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952206, AMU864, ALLAMU864
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 8 in |
| Width: | 6 in |
| Mounting: | Wall |
| Size: | 8in x 6in x 4in |
| Depth: | 4 in |
| Color: | Gray |
| Height: | 8 in |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Width: | 6 in |
| Size: | 8in x 6in x 4in |