Allied Amu1648 16x14x8 NEMA 4x Fbrg

Item #: 0750546

Cat #: AMU1648

UPC: 085339952220

$ 178.99 EA
Company wide:
0 in stock
All Amu1648 16x14x8 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount

Overview

All Amu1648 16x14x8 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339952220, AMU1648, ALLAMU1648

Specifications

Color: Gray
Height: 16.050 in
Width: 14.270 in
Material: Fiberglass Reinforced Polyester
Depth: 9.210 in
Cubic Inches: 2061 in³
Color: Gray
Width: 14.270 in
Depth: 9.210 in
Height: 16.050 in
Material: Fiberglass Reinforced Polyester
Cubic Inches: 2061 in³