
$ 423.20 EA
Company wide:
0
in stock
Overview
All Amu2060 20x16x10 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339963004, AMU2060, ALLAMU2060
Specifications
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Mounting: | Wall |
| Size: | 14in x 12in x 6in |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Fiberglass |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Height: | 14 in |
| Size: | 14in x 12in x 6in |