Duct Cover, PVC, 1W X 2 Meters, LGray

Item #: 0750519

Cat #: C1LG2

UPC: 613056173637

Call for price
Company wide:
0 in stock
Documents & Guides
Duct Cover, PVC, 1W X 2 Meters, Light Gray

Overview

Duct Cover, PVC, 1W X 2 Meters, Light Gray
Also known as: 613056173637, C1LG2, PDTC1LG2

Specifications

Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: Gray
Length: 6 ft