Halogen, 20W, 12V, MR16, 60 Degree Spread, GU5.3 Base

Item #: 0750481

Cat #: 20MR16/T/WFL60/C-12V

UPC: 046135583025

Company wide:
0 in stock
Documents & Guides
Halogen, 20 Watt, 12 Volt, MR16, 60 Degree Spread, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 20 *Sylvania Part # 58302*

Overview

Halogen, 20 Watt, 12 Volt, MR16, 60 Degree Spread, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 20 *Sylvania Part # 58302*
Also known as: 046135583025, 20MR16/T/WFL60/C-12V, SYL20MR16TWFL60C12

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: Halogen