Copper Patch Cord, Cat 6, Violet UTP Cab

Item #: 0750413

Cat #: UTPSP18VLY

UPC: 074983169764

$ 31.31 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 18 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 18 ft.
Also known as: 074983169764, UTPSP18VLY, PDTUTPSP18VLY

Specifications

Length: 18 ft
Material: Copper
Color: Violet
Length: 18 ft
Color: Violet
Material: Copper