Dual Dimmer, Incandescent, Meastro, Black

Item #: 0750394

Cat #: MA-L3L3-BL

UPC: 027557411431

Company wide:
0 in stock
Maestro Dual Dimmer, Top: 300W, 120V, Single-Pole; Bottom: 300W, 120V, Single-Pole; Incandescent/Halogen, Color: Black.

Overview

Maestro Dual Dimmer, Top: 300W, 120V, Single-Pole; Bottom: 300W, 120V, Single-Pole; Incandescent/Halogen, Color: Black.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557411431, MA-L3L3-BL, LUTMAL3L3BL

Specifications

Volts AC: 120
Family / Style: Maestro
Color: Black
Wattage: 300
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Color: Black
Poles: 1
Dimmable: Yes
Family / Style: Maestro
Wattage: 300
Mounting: Knuckle
Light Technology: Halogen