NEMA 4X, Hinged Cover, Stainless Steel, 42" x 30" x 10"
Item #: 0750360
Cat #: A42H3010SSLP3PT
UPC: 783510167134
$ 6065.28 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 30 Inch x 10 Inch
Overview
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 30 Inch x 10 Inch
These enclosures feature Hoffman's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510167134, A42H3010SSLP3PT, HOFA42H3010SSLP3PT
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Height: | 42 in |
| Depth: | 10 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 42 in |
| Mounting: | Surface |
| Standards: | Build America Buy America Compliant |
| Width: | 30 in |
| Depth: | 10 in |
| Material: | Stainless Steel |