4" PVC Telephone Duct 90° Elbow, 36" Radius, White, Bell End

Item #: 0750333

Cat #: TW9FN

UPC: 791207223926

$ 241.53 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC Telephone Duct 90 Degree Sweep Elbow, 36 Inch Radius, White, Heavy Wall "C" Duct, Bell End

Overview

4 Inch PVC Telephone Duct 90 Degree Sweep Elbow, 36 Inch Radius, White, Heavy Wall "C" Duct, Bell End
Also known as: 791207223926, TW9FN, CARTW9FN

Specifications

Color: White
Material: PVC
Diameter: 4 in
Angle: 90°
Color: White
Diameter: 4 in
Material: PVC
Angle: 90°