7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure

Item #: 0750286

Cat #: ET1705C

UPC: 078275109841

$ 396.09 EA
Company wide:
8 in stock
7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure

Overview

7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure

The ET1700 Series 7-Day Electronic Time Switches feature independent 7-day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any time by placing the time switch in the manual operating mode.

Also known as: 078275109841, ET1705C, IMTET1705C, Controlet

Specifications

Type: SPST, Electronic
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 day
Volts AC Range: 120 - 277
Type: SPST, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 1
Range: 7 day