Ceiling-Mounted Heater, 240V, Wht

Item #: 0750244

Cat #: HF3385DRP

UPC: 686334366359

$ 923.04 EA
Company wide:
0 in stock
Documents & Guides
3380 Series Commercial Fan Forced Ceiling Heater, 3000/2300 Watt, 240/208 Volt, White grill.

Overview

3380 Series Commercial Fan Forced Ceiling Heater, 3000/2300 Watt, 240/208 Volt, White grill.
Also known as: 686334366359, HF3385DRP, TPIHF3385DRP

Specifications

Type: Commercial Grade
Wattage: 2250, 3000
Color: White
Volts AC: 240, 208
Standards: California Proposition 65
Type: Commercial Grade
Color: White
Standards: California Proposition 65
Wattage: 2250, 3000
Volts AC: 240, 208