Gntr 14202 20 Amp 125/250v Raintigh

Item #: 0750146

Cat #: 14202

UPC: 764260142022

Company wide:
0 in stock
Documents & Guides
Gen Tran; Power Inlet Box; Raintight; Wattage: Up To 5000 Wtt Maximum Generator;amperage Rating: 20 Amp; Voltage Rating: 120/240 V; Material: Standard Aluminum;NEMA Rating: L14-20; Size: 5 In Heigth X 6 In Width X 5 In Depth; Compatible Transfer Switches: 20216v, 2026, 200660, R2020; Compatible Power Cords: Rjb12410, Rjb12425, Rjb12450, Rjb12475

Overview

Gen Tran; Power Inlet Box; Raintight; Wattage: Up To 5000 Wtt Maximum Generator;amperage Rating: 20 Amp; Voltage Rating: 120/240 V; Material: Standard Aluminum;NEMA Rating: L14-20; Size: 5 In Heigth X 6 In Width X 5 In Depth; Compatible Transfer Switches: 20216v, 2026, 200660, R2020; Compatible Power Cords: Rjb12410, Rjb12425, Rjb12450, Rjb12475
Also known as: 764260142022, 14202, GTR14202

Specifications

Standards: California Proposition 65
Standards: California Proposition 65