Gntr 200660 20 Amp 5000 Watt 6-16 C

Item #: 0750144

Cat #: 200660

UPC: 764260200661

Company wide:
0 in stock
Documents & Guides
Gen Tran; Manual Transfer Switch; Indoor, Powerstay; Operating Voltage: 240 V; Size: 11-1/2 In Heigth X 14-3/8in Width X 3-3/8 In Depth; Number Of Poles: 2; Power: Up To 5000 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: L14-20; Required Main Breaker In Load Center: 60 Amp 2-pole; Replaces Model: 20216;number Of Circuits Provided: 6; Max Number Of Circuits: 16; Included Breakers: 2- 15 Amp 1-pole, 2 - 20 Amp 1-pole, 1 - 20 Amp 2-pole; What You Can Run: All Items At Left Plus: Well Pump Home Office

Overview

Gen Tran; Manual Transfer Switch; Indoor, Powerstay; Operating Voltage: 240 V; Size: 11-1/2 In Heigth X 14-3/8in Width X 3-3/8 In Depth; Number Of Poles: 2; Power: Up To 5000 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: L14-20; Required Main Breaker In Load Center: 60 Amp 2-pole; Replaces Model: 20216;number Of Circuits Provided: 6; Max Number Of Circuits: 16; Included Breakers: 2- 15 Amp 1-pole, 2 - 20 Amp 1-pole, 1 - 20 Amp 2-pole; What You Can Run: All Items At Left Plus: Well Pump Home Office
Also known as: 764260200661, 200660, GTR200660

Specifications

Standards: California Proposition 65
Standards: California Proposition 65