Pin Terminal, Bi-Metallic, 2 AWG, 600V, Material: Aluminum

Item #: 0750133

Cat #: PT2

UPC: 662381033024

$ 68.12 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Bi-Metallic, 2 AWG, 600 Volt, Material: Aluminum

Overview

Pin Terminal, Bi-Metallic, 2 AWG, 600 Volt, Material: Aluminum
Also known as: 662381033024, PT2, NSIPT2

Specifications

Color: Tan
Color: Tan