Multi-Tap Connector, 2 Port, 1 Side Entry

Item #: 0750066

Cat #: PBTS-2-350

UPC: 783669080025

$ 75.88 EA
Company wide:
108 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Broad wire range: 750kcmil-14,UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor, Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated • Removable port & screw plugs, Prefilled with De-ox

Also known as: 783669080025, PBTS-2-350, ILSPBTS2350

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 350
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Volts AC: 600
Wire/Cable Openings: 2