3 Pole Aluminum Lug Kit, 500-750MCM, 3 Pole

Item #: 0750056

Cat #: 3TA631LK

UPC: 782116165599

$ 191.29 EA
Company wide:
0 in stock
Documents & Guides
3 Pole Aluminum Terminal Kit 500-750 Kcmil (1 Hole). Includes LTS3K (3-pole) terminal cover.

Overview

3 Pole Aluminum Terminal Kit 500-750 Kcmil (1 Hole). Includes LTS3K (3-pole) terminal cover.

Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 782116165599, 3TA631LK, CUT3TA631LK

Specifications

Poles: 3
Type: Terminal Kit
Allowable Gauge Range: 500 - 750
Poles: 3
Allowable Gauge Range: 500 - 750
Type: Terminal Kit