Firestop Sleeve, 2" Round Device

Item #: 0750033

Cat #: PT2RD

UPC: 051115187735

$ 196.50 EA
Company wide:
0 in stock
Firestop Sleeve, Ready Sleeve, Dimensions: 2 x 10 Inch, Includes: Sleeve

Overview

Firestop Sleeve, Ready Sleeve, Dimensions: 2 x 10 Inch, Includes: Sleeve
Also known as: 051115187735, PT2RD, MMMPT2RD

Specifications

Type: Fire Stop, Sleeve
Diameter: 2 in
Length: 10 in
Type: Fire Stop, Sleeve
Length: 10 in
Diameter: 2 in