15 Amp, 125 Volt Tamper Resistant GFCI, White

Item #: 0750015

Cat #: W7599-TRW

UPC: 078477406748

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant Smart Lock Pro GFCI. Monochromatic, Wallplate Sold Separately - White.

Overview

15 Amp, 125 Volt, Weather Resistant, Tamper Resistant Smart Lock Pro GFCI. Monochromatic, Wallplate Sold Separately - White.
Also known as: 078477406748, W7599-TRW, LEVW7599TRW, WR

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Decorator, Weather Resistant
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Decorator, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White