15 Amp, 125 Volt Tamper Resistant GFCI, Black

Item #: 0750014

Cat #: W7599-TRE

UPC: 078477394656

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant Smart Lock Pro GFCI. Monochromatic, Wallplate Sold Separately - Black.

Overview

15 Amp, 125 Volt, Weather Resistant, Tamper Resistant Smart Lock Pro GFCI. Monochromatic, Wallplate Sold Separately - Black.
Also known as: 078477394656, W7599-TRE, LEVW7599TRE

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Decorator, Weather Resistant
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Decorator, Weather Resistant
Color: Black
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15