Basic, Vertical, 208V; Single Phase, 30A

Item #: 0749992

Cat #: V1B2B1L2N24ALA0

UPC: 074983947003

Call for price
Company wide:
0 in stock
The 30A, single-phase 208V vertical power strip in black has 24 NEMA 6-20R in-line receptacles. It features a 10' (3m) NEMA L6-30P input cord. It is NEMKO certified and measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.

Overview

The 30A, single-phase 208V vertical power strip in black has 24 NEMA 6-20R in-line receptacles. It features a 10' (3m) NEMA L6-30P input cord. It is NEMKO certified and measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Also known as: 074983947003, V1B2B1L2N24ALA0, PDTV1B2B1L2N24ALA0

Specifications

Mounting: Rack, Vertical
Color: Black
Mounting: Rack, Vertical
Color: Black