NEMA 5-20P, 20 AMP, SINGLE PH, 120V INPU

Item #: 0749985

Cat #: V1B1B1C0A24AKA0

UPC: 074983727230

Call for price
Company wide:
0 in stock
Documents & Guides
The 20A, single-phase 120V vertical basic rack PDU in black has 24 NEMA 5-20R receptacles. It features a 10' (3m) NEMA 5-20P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.

Overview

The 20A, single-phase 120V vertical basic rack PDU in black has 24 NEMA 5-20R receptacles. It features a 10' (3m) NEMA 5-20P input cord. It measures 70H x 2.5W x 2.36D (1778mm x 64mm x 60mm). It is sold individually.
Also known as: 074983727230, V1B1B1C0A24AKA0, PDTV1B1B1C0A24AKA0

Specifications

Mounting: Rack, Vertical
Color: Black
Mounting: Rack, Vertical
Color: Black