Zone Cord, Cat 6A, UTP Solid Riser Blue

Item #: 0749937

Cat #: UZPRBU55

UPC: 074983328208

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A, UTP, solid, riser, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 55 ft.

Overview

Category 6A, UTP, solid, riser, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 55 ft.
Also known as: 074983328208, UZPRBU55, PDTUZPRBU55

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper