Raised Panel Label, Black, 1" H x 2" W

Item #: 0749898

Cat #: THTEP-173-593-.5BK

UPC: 662820644262

$ 344.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, Black, 1 Inch H x 2 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Black, 1 Inch H x 2 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820644262, THTEP-173-593-.5BK, BRATHTEP1735935BK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black