HDST, 100 A, NEMA 3R, 600 V, 2-pole

Item #: 0749888

Cat #: DH263NRK

UPC: 786685176970

$ 2027.44 EA
Company wide:
0 in stock
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 600 V, Max Hp: 30, 40 hp/25 hp (1PH @480,600 V TD/600 Vdc), #14-#1/0 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 600 V, Max Hp: 30, 40 hp/25 hp (1PH @480,600 V TD/600 Vdc), #14-#1/0 Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 786685176970, DH263NRK, CUTDH263NRK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R