Copper Patch Cord, Cat 6, Off White UTP

Item #: 0749884

Cat #: UTPSP14Y

UPC: 074983169306

$ 27.87 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 14 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 14 ft.
Also known as: 074983169306, UTPSP14Y, PDTUTPSP14Y

Specifications

Length: 14 ft
Material: Copper
Color: Off-White
Length: 14 ft
Color: Off-White
Material: Copper