Copper Patch Cord, Cat 6, Yellow UTP Cab

Item #: 0749740

Cat #: UTPSP13YLY

UPC: 074983169290

$ 26.99 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Yellow, 13 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Yellow, 13 ft.
Also known as: 074983169290, UTPSP13YLY, PDTUTPSP13YLY

Specifications

Length: 13 ft
Material: Copper
Color: Yellow
Length: 13 ft
Color: Yellow
Material: Copper