Copper Patch Cord, Cat 6, Violet UTP Cab

Item #: 0749730

Cat #: UTPSP13VLY

UPC: 074983169283

$ 26.99 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 13 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 13 ft.
Also known as: 074983169283, UTPSP13VLY, PDTUTPSP13VLY

Specifications

Length: 13 ft
Material: Copper
Color: Violet
Length: 13 ft
Color: Violet
Material: Copper