Copper Patch Cord, Cat 6, Red UTP Cable

Item #: 0749729

Cat #: UTPSP13RDY

UPC: 074983169276

$ 26.99 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Red, 13 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Red, 13 ft.
Also known as: 074983169276, UTPSP13RDY, PDTUTPSP13RDY

Specifications

Color: Red
Length: 13 ft
Material: Copper
Color: Red
Material: Copper
Length: 13 ft