Copper Patch Cord, Cat 6, Orange UTP Cab

Item #: 0749728

Cat #: UTPSP13ORY

UPC: 074983169269

$ 26.99 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Orange, 13 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Orange, 13 ft.
Also known as: 074983169269, UTPSP13ORY, PDTUTPSP13ORY

Specifications

Length: 13 ft
Color: Orange
Material: Copper
Length: 13 ft
Material: Copper
Color: Orange