14/2 FPLR PVC WHITE NON-SHLD P/N 43131001

Item #: 0749710

Cat #: 43131001

UPC: 781410822726

Company wide:
0 in stock
Documents & Guides
14/2 FPLR PVC WHITE NON-SHLD P/N 43131001

Overview

14/2 FPLR PVC WHITE NON-SHLD P/N 43131001
Also known as: 781410822726, 43131001, 142FPLRNWHSOLRLX1K

Specifications

Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 2
Color: White
Jacket: Riser
Stranding: Solid