Copper Patch Cord, Cat 6, Blue UTP Cable

Item #: 0749682

Cat #: UTPSP13BUY

UPC: 074983169238

$ 26.99 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 13 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 13 ft.
Also known as: 074983169238, UTPSP13BUY, PDTUTPSP13BUY

Specifications

Length: 13 ft
Color: Blue
Material: Copper
Length: 13 ft
Material: Copper
Color: Blue