Copper Patch Cord, Cat 6, Black UTP Cabl

Item #: 0749674

Cat #: UTPSP13BLY

UPC: 074983169221

$ 26.99 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Black, 13 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Black, 13 ft.
Also known as: 074983169221, UTPSP13BLY, PDTUTPSP13BLY

Specifications

Length: 13 ft
Material: Copper
Color: Black
Length: 13 ft
Color: Black
Material: Copper