Zone Cord, Cat 6A, UTP Solid Plenum Blue

Item #: 0749666

Cat #: UZPPBU20

UPC: 074983327041

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 20 ft.

Overview

Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 20 ft.
Also known as: 074983327041, UZPPBU20, PDTUZPPBU20

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper