Locking Connector, 30A, 250V, L1430C, Black/White

Item #: 0749601

Cat #: L1430C

UPC: 851890000447

$ 51.00 EA
Company wide:
10 in stock
Documents & Guides
Locking Connector, 30A, 250V, L1430C, Black/White

Overview

Locking Connector, 30A, 250V, L1430C, Black/White
Also known as: 851890000447, L1430C, RTCL1430C

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 30
NEMA Configuration: L14-30R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L14-30R
Volts AC: 120, 240
Amps: 30