6.2MM KNIFE DISCONNECT TB 26-8AWG

Item #: 0749578

Cat #: XBUT4MT

UPC: 782116905294

$ 9.20 EA
Company wide:
0 in stock
Eaton XB IEC terminal block, Screw Connection Disconnect Knife Disconnect, IEC-XB Series, UL 16A and connection, Gray, 10 AWG/4 mm2 maximum wire, UL 300,600V, 500V connection, UL #26-10 AWG and connection wire range

Overview

Eaton XB IEC terminal block, Screw Connection Disconnect Knife Disconnect, IEC-XB Series, UL 16A and connection, Gray, 10 AWG/4 mm2 maximum wire, UL 300,600V, 500V connection, UL #26-10 AWG and connection wire range

EatonÆs?robust line of XB IEC terminal blocks are designed?for prolonged life under harsh conditions. This comprehensive portfolio comes complete with?universal accessories across three connection technologies û screw, spring cage and?insulation?displacement?connection (IDC) û reducing inventory and logistic costs.?With space savings in mind,?the?terminal blocks?are?small,?adjustable?and provide?maximum flexibility and easy?installation.

Also known as: 782116905294, XBUT4MT, CUTXBUT4MT

Specifications

Color: Gray
Color: Gray