Instrumentation Cable, 16/24, Shielded, Type TC, Rated 90°C

Item #: 0749549

Cat #: HW10601624

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, 16 AWG, 24 Pair, Shielded, Type TC, Rated 90°C

Overview

Instrumentation Cable, 16 AWG, 24 Pair, Shielded, Type TC, Rated 90°C

For use in instrumentation and process control applications where superior protection from electrostatic interference is required. UL listed as Type TC and approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial in circuits not exceeding 600 volts. May be used in NEC Class 1, Division 2 hazardous locations.

Also known as: HW10601624, HOUHW10601624

Specifications

Gauge: 16 AWG
Jacket: Nylon
Conductors: 24 Pair
Gauge: 16 AWG
Conductors: 24 Pair
Jacket: Nylon