4mm Fixed Focal Megapixel Lens

Item #: 0749527

Cat #: LENS4.0

UPC:

Company wide:
0 in stock
Documents & Guides
Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 4mm, Field of View: 90º, Iris Type: Fixed.

Overview

Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 4mm, Field of View: 90º, Iris Type: Fixed.
Also known as: LENS4.0, ARTLENS40

Specifications

Type: 4 mm Lens
Type: 4 mm Lens