Zone Cord, Cat 6A, UTP Solid Riser Blue

Item #: 0749485

Cat #: UZJRBU130BL

UPC: 074983328772

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A, UTP, solid, riser, blue cable with TX6A™ 10Gig™ Jack Module to TX6A™ 10Gig™ Modular Plug, Blue, 130 ft.

Overview

Category 6A, UTP, solid, riser, blue cable with TX6A™ 10Gig™ Jack Module to TX6A™ 10Gig™ Modular Plug, Blue, 130 ft.
Also known as: 074983328772, UZJRBU130BL, PDTUZJRBU130BL

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper