
Emergency Stop Control Station, 2 N.C., Yellow/Light Gray, Red, Twist Release, Pushbutton
Item #: 0749446
Cat #: CEPY1-2001
UPC: 320500358143
$ 135.63 EA
Company wide:
164
in stock
Documents & Guides
Emergency Stop Control Station with Shroud, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Twist Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 600V Rated, NEMA: 1, 3R, 4, 4X, 12, 13.
Overview
Emergency Stop Control Station with Shroud, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Twist Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 600V Rated, NEMA: 1, 3R, 4, 4X, 12, 13.
ABB pilot devices are engineered for total reliability. Our products are tested to extremes and proven in the toughest environments. Their innovative design simplify the entire process, from selection to installation.
Also known as: 320500358143, CEPY1-2001, ABBCEPY12001, Mushroom head, Red mushroom, Mushroom Stop, e-stop, EPO, emergency stop, Emergency shut off switch, slap stop
Specifications
| Type: | 1 Element, Control Station |
| Color: | Light Gray, Yellow |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | 1 Element, Control Station |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Light Gray, Yellow |