Zone Cord, Cat 6A, UTP Solid Plenum Blue

Item #: 0749440

Cat #: UZJPBU70BL

UPC: 074983327850

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Jack Module to TX6A™ 10Gig™ Modular Plug, Blue, 70 ft.

Overview

Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Jack Module to TX6A™ 10Gig™ Modular Plug, Blue, 70 ft.
Also known as: 074983327850, UZJPBU70BL, PDTUZJPBU70BL

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper